Apply to be a TradeMaster!
Main product image of 6" Plastic 6 Blade CW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom

6" Plastic 6 Blade CW Fan Blade, 3/16" Bore

Brand:
Packard
SKU:
A61601
Rating:
(4)
Q&A:
(0)
6" Plastic 6 Blade CW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Plastic

Specs

–
Diameter (Inches):

6"

Rotation:

CW

Bore:

3/16"

Material:

Plastic

Number of Blades:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Fan blade perfectly fit my needs

Replacement fan blade for new range hood motor
Swampy
Nebraska
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would buy it again.

It is well balanced and quiet. Easy to install and well made. Your ordering and delivery systems are simple, effective and much better than any I have ever dealt with on the internet.
Dan
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

I partially rebuilt an old Heath SB-220 radio power amplifier, including changing the fan. The new motor had a smaller diameter shaft so I also needed a new blade. Found SupplyHouse.com in an online search. Just what I needed and at a reasonable price + shipping as well. I ended up reordering a second blade. Happy...
Cluttermagnet
MD near DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For a hard to find fan it works great

Part fit perfectly, it just took an extra month to get it (3 months total to receive the part)
Max H
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy