Shop Klein Tools Limited Time Promotion
Main product image of 6-3/4" Aluminum 5 Blade CW Hubless Fan Blade
Magnifying glass
Hover image to zoom

6-3/4" Aluminum 5 Blade CW Hubless Fan Blade

Brand:
Packard
SKU:
A61608
Rating:
(0)
Q&A:
(0)
6-3/4" Aluminum 5 Blade CW Hubless Fan Blade
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 3 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
6-3/4" Diameter
Product Highlight: Material
Aluminum

Description

–
Features:
  • 6-3/4" Diameter
  • CW rotation
  • 21 deg pitch
  • 5 blades
  • 155 CFM @ 1550 RPM

Specs

–
Rotation:

CW

Diameter (Inches):

6-3/4"

Bore:

Hubless

Material:

Aluminum

Number of Blades:

5

Pitch:

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy