Apply to be a TradeMaster!
Main product image of 7" Plastic, 5-Blade, CW Fan Blade, 1/4" Bore
Magnifying glass
Hover image to zoom

7" Plastic, 5-Blade, CW Fan Blade, 1/4" Bore

Brand:
Packard
SKU:
A61701
Rating:
(1)
Q&A:
(0)
7" Plastic, 5-Blade, CW Fan Blade, 1/4" Bore
Magnifying glass
Hover image to zoom
$9.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Plastic

Description

–
Features:
  • Application: For use with unit bearing and C-Frame Motors
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end
Specifications:
  • Rotation CW
  • Bore (In.) 1/4
  • Diameter (In.) 7
  • Number of Blades 5
  • Shaft Dimension (In.) 1/4

Specs

–
Diameter (Inches):

7"

Rotation:

CW

Number of Blades:

5

Material:

Plastic

Bore:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality fan blade

Product was just as promised and of great quality! Shipping was fast
Scott
Morganton, n.c.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy