Apply to be a TradeMaster!
Main product image of 8" Plastic 5 Blade CW Fan Blade, 5/16" Bore
Magnifying glass
Hover image to zoom

8" Plastic 5 Blade CW Fan Blade, 5/16" Bore

Brand:
Packard
SKU:
A61802
Rating:
(4)
Q&A:
(0)
8" Plastic 5 Blade CW Fan Blade, 5/16" Bore
Magnifying glass
Hover image to zoom
$14.14 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Plastic

Specs

–
Diameter (Inches):

8"

Rotation:

CW

Bore:

5/16"

Material:

Plastic

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

good product

I will be purchasing more
a-z tractor
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy, piece of garbage

This fan blade wobbled and vibrated like crazy. It was going to damage the motor bearings and motor mount, not to mention how moisture the vibration was. Had to throw it away.
Pete
Wilmington, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and quick delivery

Product was exactly what was needed. So happy to have had it delivered so quickly.
Lisa
Delta OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received good

the shipment are good and faster than the promising date. product are in good quality
sid
El Segundo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy