Apply to be a TradeMaster!
Main product image of 8" Aluminum 5 Blade CCW Hubless Fan Blade
Magnifying glass
Hover image to zoom

8" Aluminum 5 Blade CCW Hubless Fan Blade

Brand:
Packard
SKU:
A61837
Rating:
(0)
Q&A:
(0)
8" Aluminum 5 Blade CCW Hubless Fan Blade
Magnifying glass
Hover image to zoom
$10.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
Features:
  • 8" Diameter
  • CCW rotation
  • 37 deg pitch
  • 5 blades

Specs

–
Rotation:

CCW

Diameter (Inches):

8"

Bore:

Hubless

Material:

Aluminum

Number of Blades:

5

Pitch:

37

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy