Apply to be a TradeMaster!
Main product image of 6" Capacitor Jumper w/ 1/4" Female Terminals (10/pack)
Magnifying glass
Hover image to zoom

6" Capacitor Jumper w/ 1/4" Female Terminals (10/pack)

Brand:
Packard
SKU:
A63006
Rating:
(1)
Q&A:
(0)
6" Capacitor Jumper w/ 1/4" Female Terminals (10/pack)
Magnifying glass
Hover image to zoom
$23.34 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Lead Wire Length: 
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
  • With 1/4” Female Terminals
  • 10 per package
  • Length: 6"

Specs

–
Length (Inches):

6"

Lead Wire Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again < 3

no need to make them while on the job and/or end up dropping the female terminals .. I love these they save a lot of time easy to use make my job go faster
Lisa Alvarez
Odessa, tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy