Apply to be a TradeMaster!
Main product image of 8" Aluminum 5 Blade CW Hubless Fan Blade
Magnifying glass
Hover image to zoom
8" Aluminum 5 Blade CW Hubless Fan Blade
Magnifying glass
Hover image to zoom
$15.20 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
Features:
  • 8" Diameter
  • CW rotation
  • 22 deg pitch
  • 5 blades
  • 225 CFM @ 1550 RPM

Specs

–
Rotation:

CW

Diameter (Inches):

8"

Bore:

Hubless

Material:

Aluminum

Number of Blades:

5

Pitch:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like the way these people have organized their business.

I really like how quickly these guys respond and how promptly they ship orders. I've never had any issues with delivery. Their website always works well, and their shipping service is excellent. Overall, I'm very satisfied.
Vag
Hayward
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy