Apply to be a TradeMaster!
Main product image of 10" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom

10" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)

Brand:
Packard
SKU:
A65132
Rating:
(3)
Q&A:
(0)
10" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom
$18.93 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

10"

Rotation:

CW

Bore:

5/16"

Material:

Aluminum

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would recomend this

part worked perfectly
web
menomonie wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit soft

It could be that this was not the correct fan for my needs and I simply chose wrong. But the blade pitch seemed rather shallow (not scooping a lot of air) and the material from which the fan was made seemed pretty soft/bendable. Because of these concerns I ended up not using it and cleaning/repairing the old blade I had hoped to replace with this one.
Jon
Grand Haven, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor quality

Equipment isn't made like it once was. The hub separated from the fan blade after 1 week of use.
Lee
Prescott, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy