Apply to be a TradeMaster!
Main product image of 9" Aluminum 5 Blade CCW Fan Blade, 1/4" Bore (w/ Hub)
Magnifying glass
Hover image to zoom

9" Aluminum 5 Blade CCW Fan Blade, 1/4" Bore (w/ Hub)

Brand:
Packard
SKU:
A65926
Rating:
(2)
Q&A:
(0)
9" Aluminum 5 Blade CCW Fan Blade, 1/4" Bore (w/ Hub)
Magnifying glass
Hover image to zoom
$14.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

9"

Rotation:

CCW

Bore:

1/4"

Material:

Aluminum

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Fan blade

Just what I needed perfect fit
Mr tom
53556
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I save my 1950 Miami Carey Kitchen exhaust fan model 286

I replace a Miami Carey Kitchen ceiling exhaust fan motor that was 67 years old. The motor and Fan blade that I needed in forwarding motion were discontinued. But I found A motor with Nutone that would work in my unit. But the motor runs in reverse. So I found this fan Blade at a very good price and try it with the new motor. And It works really well and I'm so very happy to save my vintage Miami Carey. fan motor Nutone s26750ser
miami carey vintage
perrysburg ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy