Apply to be a TradeMaster!
Main product image of 9" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom

9" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)

Brand:
Packard
SKU:
A65932
Rating:
(1)
Q&A:
(0)
9" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom
$14.52 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

9"

Rotation:

CW

Bore:

5/16"

Material:

Aluminum

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed and fast!

Needed this specific condenser fan to replace the one I have and it was quick and fast. Thank you!
Baytown
Richmond texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy