Apply to be a TradeMaster!
Main product image of 1-3/4" Round Motor Run Capacitor Bracket (5 per pack)
Magnifying glass
Hover image to zoom

1-3/4" Round Motor Run Capacitor Bracket (5 per pack)

Brand:
Packard
SKU:
A75400
Rating:
(0)
Q&A:
(0)
1-3/4" Round Motor Run Capacitor Bracket (5 per pack)
Magnifying glass
Hover image to zoom
$31.04 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Diameter (Inches): 
1-3/4"
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter

Description

–
  • For round motor run capacitors
  • 5 per package
  • Diameter (In.): 1 3/4

Specs

–
Shape:

Round

Diameter (Inches):

1-3/4"

Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy