Apply to be a TradeMaster!
Main product image of Galvanized Steel Blower Wheel (3-13/16" Diameter x 1-7/8" Width, 1/4" Bore)
Magnifying glass
Hover image to zoom

Galvanized Steel Blower Wheel (3-13/16" Diameter x 1-7/8" Width, 1/4" Bore)

Brand:
Packard
SKU:
BW16040
Rating:
(0)
Q&A:
(0)
Galvanized Steel Blower Wheel (3-13/16" Diameter x 1-7/8" Width, 1/4" Bore)
Magnifying glass
Hover image to zoom
BW16040 has been discontinued
Discontinued February 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
3-13/16" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Steel Blower Wheel (3-13/16" Diameter x 1-7/8" Width, 1/4" Bore)
  • Applications: Condensers, Draft boosters, Flue exhaust, Small appliances, Furnaces
  • Rotation viewed side opposite hub

Specs

–
Diameter (Inches):

3-13/16"

Width:

1-7/8"

Bore:

1/4"

Rotation:

CCW

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm