Apply to be a TradeMaster!
Main product image of Galvanized Steel Blower Wheel (3-13/16" Diameter x 2-1/2" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Galvanized Steel Blower Wheel (3-13/16" Diameter x 2-1/2" Width, 5/16" Bore)

Brand:
Packard
SKU:
BW16044
Rating:
(1)
Q&A:
(0)
Galvanized Steel Blower Wheel (3-13/16" Diameter x 2-1/2" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
$32.65 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-13/16" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Steel Blower Wheel (3-13/16" Diameter x 2-1/2" Width, 5/16" Bore)
  • Applications: Condensers, Draft boosters, Flue exhaust, Small appliances, Furnaces
  • Rotation viewed side opposite hub

Specs

–
Diameter (Inches):

3-13/16"

Width:

2-1/2"

Bore:

5/16"

Rotation:

CCW

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Not CW

Box specifically states CCW. Returned. Shipping $ lost. Would replace but no confidence in the catalog data.
Merchant response
10 years ago
We have updated the rotation spec on our product page. We apologize for the inaccurate information.
Wheels
SE Idaho
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy