Apply to be a TradeMaster!
Main product image of Galvanized Steel Blower Wheel (5-45/64" Diameter x 4" Width, 1/2" Bore)
Magnifying glass
Hover image to zoom

Galvanized Steel Blower Wheel (5-45/64" Diameter x 4" Width, 1/2" Bore)

Brand:
Packard
SKU:
BW16057
Rating:
(0)
Q&A:
(0)
Galvanized Steel Blower Wheel (5-45/64" Diameter x 4" Width, 1/2" Bore)
Magnifying glass
Hover image to zoom
$32.18 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-45/64" Diameter
Product Highlight: Width (Inches)
4" Width
Product Highlight: Rotation
CCW
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Steel Blower Wheel (5-45/64" Diameter x 4" Width, 1/2" Bore)
  • Applications: Condensers, Draft boosters, Flue exhaust, Small appliances, Furnaces
  • Rotation viewed side opposite hub

Specs

–
Diameter (Inches):

5-45/64"

Width (Inches):

4"

Bore:

1/2"

Rotation:

CCW

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy