Apply to be a TradeMaster!
Main product image of Galvanized Steel Blower Wheel (4-17/32" Diameter x 1-1/4" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Galvanized Steel Blower Wheel (4-17/32" Diameter x 1-1/4" Width, 5/16" Bore)

Brand:
Packard
SKU:
BW16160
Rating:
(2)
Q&A:
(0)
Galvanized Steel Blower Wheel (4-17/32" Diameter x 1-1/4" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
BW16160 has been discontinued
Discontinued January 23, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
4-17/32" Diameter
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Rotation
CW
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Steel Blower Wheel (4-17/32" Diameter x 1-1/4" Width, 5/16" Bore)
  • Applications: Condensers, Draft boosters, Flue exhaust, Small appliances, Furnaces
  • Rotation viewed side opposite hub

Specs

–
Diameter (Inches):

4-17/32"

Width (Inches):

1-1/4"

Bore:

5/16"

Rotation:

CW

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement for my old blower wheel that rusted out

I'm was able to swap out blower wheels and saved myself a ton of money. The old blower wheel rusted completely up after 10 years.
Jason
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This blower wheel is much cheaper.

This blower wheel is much cheaper than replacing the whole fan assembly. I wish I had found it sooner. Over the past 20 years, I have replaced it around 4 times.
Dave
Nyack NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?