Apply to be a TradeMaster!
Main product image of Blower Wheel Replacement for Carrier (5-3/4" Diameter x 1" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Blower Wheel Replacement for Carrier (5-3/4" Diameter x 1" Width, 5/16" Bore)

Brand:
Packard
SKU:
BW16548
Rating:
(3)
Q&A:
(0)
Blower Wheel Replacement for Carrier (5-3/4" Diameter x 1" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
$56.81 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-3/4" Diameter
Product Highlight: Width (Inches)
1" Width
Product Highlight: Rotation
CW

Description

–
Blower Wheel Replacement for Carrier (5-3/4" Diameter x 1" Width, 5/16" Bore)
    • Typical applications:
    • Condensers, Small appliances, Furnaces
    • Replaces Carrier: LA21RB548
    • Rotation: CW

Specs

–
Diameter (Inches):

5-3/4"

Width (Inches):

1"

Bore:

5/16"

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great!

Works just like the original!
Sam
Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality replacement part.

Very pleased with fit and performance of blower wheel. Got my 24 year old Carrier unit running smooth and quiet again.
Rick 21
Saluda,SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm sure I will be buying more of the same in the near futue

Needed this Carrier part bad at church. Have 6 units that carry this same blower wheel and needless to say, I had no luck buying it direct from Carrier. Thankfully, I found this website, ordered it, and had it the day they promised I would.
Preacherman
Pink Hill, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy