Apply to be a TradeMaster!
Main product image of Double Inlet Blower Wheel (4-17/32" Diameter, 1/2" Bore, CW)
Magnifying glass
Hover image to zoom

Double Inlet Blower Wheel (4-17/32" Diameter, 1/2" Bore, CW)

Brand:
Packard
SKU:
BW26011
Rating:
(0)
Q&A:
(0)
Double Inlet Blower Wheel (4-17/32" Diameter, 1/2" Bore, CW)
Magnifying glass
Hover image to zoom
$70.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-17/32" Diameter
Product Highlight: Rotation
CW

Description

–
  • Rotation CW
  • Bore (In.) 1/2
  • Diameter (In.) 4-27/32
  • Max. RPM 3600
  • Width (In.) 7
  • Dimension (In.) D 4-27/32
  • Dimension (In.) W 7

Specs

–
Diameter (Inches):

4-17/32"

Bore:

1/2"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy