Apply to be a TradeMaster!
Main product image of Double Inlet Blower Wheel (5-9/16" Diameter x 6-1/2" Width, 1/2" Bore)
Magnifying glass
Hover image to zoom

Double Inlet Blower Wheel (5-9/16" Diameter x 6-1/2" Width, 1/2" Bore)

Brand:
Packard
SKU:
BW26013
Rating:
(0)
Q&A:
(0)
Double Inlet Blower Wheel (5-9/16" Diameter x 6-1/2" Width, 1/2" Bore)
Magnifying glass
Hover image to zoom
$84.54 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-9/16" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Galvanized Steel

Description

–
Double Inlet Blower Wheel (5-9/16" Diameter x 6-1/2" Width, 1/2" Bore)
  • Typical applications: Condensers, Small appliances, Furnaces
  • Galvanized steel

Specs

–
Diameter (Inches):

5-9/16"

Width:

6-1/2"

Bore:

1/2"

5/16"

Rotation:

CW

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy