Apply to be a TradeMaster!
Main product image of 1 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom

1 Pole Contactor (120V, 40 Amp)

Brand:
Packard
SKU:
C140B
Rating:
(1)
Q&A:
(0)
1 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom
$11.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

120v

Amperage:

40

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from Supply House again!

My powder coat oven went down and needed parts fast. Supply House came through! Highly recommended!!!!
Wings
MICHIGAN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy