Apply to be a TradeMaster!
Main product image of 1 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom

1 Pole Contactor (208/240V, 40 Amp)

Brand:
Packard
SKU:
C140C
Rating:
(2)
Q&A:
(0)
1 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom
$12.61 each
Backorder
Backorder
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

208/240V

Amperage:

40

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great contactors

These will not let you down.
Agee Hvac
Greenville SC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect
TC
Centreville Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy