Apply to be a TradeMaster!
Main product image of 4 Pole Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom

4 Pole Contactor (120V, 30 Amp)

Brand:
Packard
SKU:
C430B
Rating:
(0)
Q&A:
(1)
4 Pole Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom
$48.86 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Specs

–
Voltage:

120v

Amperage:

30

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: actual size

Asked by bruce 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bruce, thanks for writing in. The height would be 3.35", the width would be 3.07", and the depth is 3.94".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy