Apply to be a TradeMaster!
Main product image of SPST Heat Sequencer (CW, 1 Switch)
Magnifying glass
Hover image to zoom

SPST Heat Sequencer (CW, 1 Switch)

Brand:
Packard
SKU:
HS24A342
Rating:
(0)
Q&A:
(0)
SPST Heat Sequencer (CW, 1 Switch)
Magnifying glass
Hover image to zoom
$15.28 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Voltage
120v, 240v, 480V

Description

–
Features:
  • Rotation: CW
  • Diameter (In.): 9
  • Pitch (Deg.): 21
  • CFM at 1550 RPM: 345
  • Timings: 1
  • Switches: 1
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Pilot Duty at 120 VAC: 125VA
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Timings - Off M5-M6: 1-30
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M5-M6: 30-90
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: SPST

Specs

–
Application:

Electric Heating

Type:

SPST

Rotation:

CW

Voltage:

120v

240v

480V

Switches:

1

Timings:

1

Timings On:

30-90

Timings Off:

1-30

A.C. Resistive:

25A

6000W

3000W

12.5A

Pilot Duty Rating:

125 VA @ 240 Vac

480 VA @ 480 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy