Apply to be a TradeMaster!
Main product image of NOsparc DC Arc Suppressor
Magnifying glass
Hover image to zoom

NOsparc DC Arc Suppressor

Brand:
Packard
SKU:
MGXDC1F250
Rating:
(0)
Q&A:
(0)
NOsparc DC Arc Suppressor
Magnifying glass
Hover image to zoom
$68.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
75 Amps
Product Highlight: Voltage
12-250 V

Description

–
Overview
NOsparc DC contact arc suppressors (DC power applications) protect the contact points of relays, contactors, or micro-switches, which extends their life and improves their overall performance along with the equipment these switches control.

The NOsparc MGXDC1F250 arc suppressor is designed to suppress contact arcing from 12Vdc to 250Vdc. The NOsparc MGXDC1F250 arc suppressor connects across the contact terminals on existing products and equipment using only two wires.

Connect NOsparc DC arc suppressor across contacts only! NOsparc DC arc suppressors are effective even under mixed load conditions. NOsparc DC arc suppressors will support the following DC power load categories: General Purpose, Inductive, Resistive, Motor, Capacitive, Tungsten

Features and Benefits
  • EXTENDS CONTACT LIFE 10X OR MORE - Reduced maintenance, repair and replacement costs, Dramatic reduction in total cost of ownership
  • GREEN - RoHS compliant, Reduced carbon footprint and greenhouse gasses
  • ONLY 2 WIRES - No external power required, No special or complicated assembly requirements or associated connections to auxiliary equipment
  • LOW POWER - Improves contact switching transition efficiency 20x
  • SMALL FOOTPRINT - Easily adapted to existing infrastructure, Quick and simple panel mount retrofit process, Minimal impact to design due to size of the hardware solution
  • LOWER EMI - Average 30dB reduction of EMI over 30MHz to 1GHz range
Specifications
  • Voltage: 12-250 DC
  • Circuit fuse rating of 50 A (resistive) and absolute maximum current rating of 75 A (Note: The absolute maximum current rating for NOsparc arc suppressors also represents the maximum allowable Locked Rotor Amperage (LRA) for motor loads and the cold filament inrush current for tungsten loads.)
  • Hertz: 50/60
  • Panel mount
  • UL recognized component

Specs

–
Amperage:

75

Voltage:

12-250 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy