Apply to be a TradeMaster!
Main product image of 5.95" OD, Stock PVP Variable Pitch Double Groove Pulleys (1-1/8" Bore)
Magnifying glass
Hover image to zoom

5.95" OD, Stock PVP Variable Pitch Double Groove Pulleys (1-1/8" Bore)

Brand:
Packard
SKU:
P2VP65118
Rating:
(0)
Q&A:
(0)
5.95" OD, Stock PVP Variable Pitch Double Groove Pulleys (1-1/8" Bore)
Magnifying glass
Hover image to zoom
$187.76 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • All fitted with hollow head set screws.
  • Any standard double groove Packard Drive sheave can be used as a companion sheave.
Specifications
  • Dimension (In.) K 1-3/16
  • Dimension (In.) L 3
  • 4L or A Belts Max. Datum 5.7
  • 4L or A Belts Min. Datum 4.7
  • 5L or B Belts Max. Datum 6
  • 5L or B Belts Min. Datum 4.8
  • 5L or B Belts Min. Turns Open 6
  • 5V Belts Max. Pitch 6.4
  • 5V Belts Min. Pitch 5.2
  • 5V Belts Min. Turns Open 6
  • 5V Belts Max. Turns Open 0
  • Outside Diameter (In.) 5.95
  • Dimension (In.) F Max. 2-1/8
  • Dimension (In.) F Min. 1-3/8
  • Dimension (In.) G Max. 7/8
  • Dimension (In.) G Min. 1/2
  • Stock Bore (In.) 1-1/8
  • 4L or A Belts Min. Turns Open 5
  • 4L or A Belts Max. Turns Open 0
  • 5L or B Belts Max. Turns Open 0
  • 4L or A Belts Min. Pitch 4.7
  • 4L or A Belts Max. Pitch 5.7
  • 5L or B Belts Max. Pitch 6
  • 5L or B Belts Min. Pitch 4.8
  • Pulley Type 5

Specs

–
Product Type:

Pulley

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy