Apply to be a TradeMaster!
Main product image of 3.45" OD Single Groove Pulleys For 4L Or A Belts (5/8" Bore)
Magnifying glass
Hover image to zoom

3.45" OD Single Groove Pulleys For 4L Or A Belts (5/8" Bore)

Brand:
Packard
SKU:
PAK3458
Rating:
(0)
Q&A:
(0)
3.45" OD Single Groove Pulleys For 4L Or A Belts (5/8" Bore)
Magnifying glass
Hover image to zoom
$15.61 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • PACKARD DRIVE “PAK” pulleys are accurately machined from grained cast iron, statically balanced, painted and individually packaged
  • They are furnished with standard keyway and hollow head set screws
  • 3L belts may be used with these pulleys
Specifications
  • Dimension (In.) C 5/32
  • Dimension (In.) L 15/16
  • Dimension (In.) O.D. 3.45
  • Outside Diameter (In.) 3.45
  • Diameter (In.) Datum A 3.2
  • Diameter (In.) Pitch 3L 2.86
  • Dimension (In.) E 3/16
  • Dimension (In.) F 21/32
  • Dimension (In.) G 7/16
  • Dimension (In.) O.L. 1-1/2
  • Dimension (In.) P 7/16
  • Dimension (In.) X 7/8
  • Stock Bore (In.) 5/8
  • Pulley Type 2

Specs

–
Product Type:

Pulley

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy