Apply to be a TradeMaster!
Main product image of 4.75" OD Single Groove Bushed Sheave for 3L or A Belts
Magnifying glass
Hover image to zoom

4.75" OD Single Groove Bushed Sheave for 3L or A Belts

Brand:
Packard
SKU:
PAK49H-PACKARD
Rating:
(0)
Q&A:
(0)
4.75" OD Single Groove Bushed Sheave for 3L or A Belts
Magnifying glass
Hover image to zoom
$29.16 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • PACKARD DRIVE “PAK” pulleys are accurately machined from grained cast iron, statically balanced, painted and individually packaged
  • They are furnished with standard keyway and hollow head set screws
  • 3L belts may be used with these pulleys


Product Specifications
  • Outside Diameter (In.) 4.75
  • Diameter (In.) Datum A 4.5
  • Diameter (In.) Pitch 3L 2.86
  • Dimension (In.) E 3/16
  • Dimension (In.) G 7/16

Specs

–
Product Type:

Pulley

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy