Apply to be a TradeMaster!
Main product image of 5.93" OD, Stock AL and AM Pulleys for 4L or A Belts (1" Bore)
Magnifying glass
Hover image to zoom

5.93" OD, Stock AL and AM Pulleys for 4L or A Belts (1" Bore)

Brand:
Packard
SKU:
PAL641
Rating:
(0)
Q&A:
(0)
5.93" OD, Stock AL and AM Pulleys for 4L or A Belts (1" Bore)
Magnifying glass
Hover image to zoom
$24.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Do not use “A” Gripnotch Belt Ratings with “AL” or “AM” sheaves.

Specifications
  • Pitch (Deg.) 5.78
  • Dimension (In.) L 1-1/16
  • Dimension (In.) O.D. 5.93
  • Outside Diameter (In.) 5.93
  • Diameter (In.) Pitch 5.78
  • Dimension (In.) F 19/32
  • Dimension (In.) P 15/32
  • Stock Bore (In.) 1

Specs

–
Product Type:

Pulley

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy