Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PF4031VM
Rating:
(0)
Q&A:
(0)
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$41.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection
  • Comes with 2 mounting plates with different bolt configurations

This item replaces:
  • Jard: 4031VM

Specs

–
Mount:

Foot

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy