Apply to be a TradeMaster!
Main product image of Foot Mount 120 V (Primary) 24 V (Secondary) 50 VA Transformer
Magnifying glass
Hover image to zoom

Foot Mount 120 V (Primary) 24 V (Secondary) 50 VA Transformer

Brand:
Packard
SKU:
PF85602
Rating:
(0)
Q&A:
(0)
Foot Mount 120 V (Primary) 24 V (Secondary) 50 VA Transformer
Magnifying glass
Hover image to zoom
$36.87 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:
  • Direct Replacement for Rheem
  • Foot mount
  • Color coded leads
  • Lead wire: 18AWG 105°C 600V
  • Terminals are 1/4" Quick Connect Female Insulated
Specifications:
  • Hertz 60
  • Primary Connections Black & White
  • Primary Voltage 120
  • Secondary Connections Yellow & Red
  • Secondary Voltage 24
  • Class Insulation 2 / B

Specs

–
Mount:

Foot

Voltage (Secondary):

24v

VA Rating:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Foot Mount 120 V (Primary) 24 V (Secondary) 50 VA Transformer
Foot Mount 120 V (Primary) 24 V (Secondary) 50 VA Transformer
SKU: PF85602
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy