Apply to be a TradeMaster!
Main product image of 3/16" x 3/32" H Bushing w/ 1" Bore
Magnifying glass
Hover image to zoom

3/16" x 3/32" H Bushing w/ 1" Bore

Brand:
Packard
SKU:
PH1
Rating:
(0)
Q&A:
(0)
3/16" x 3/32" H Bushing w/ 1" Bore
Magnifying glass
Hover image to zoom
$11.95 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • For use with KC and KH blades
  • The H bushings are for 24"-48" blades

Specs

–
Keyseat:

3/16" x 3/32"

Bushing:

H

Bore:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy