Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Electric Heat Coil Restring Kits
3/8" OD or Less General Purpose Restring Coil Kit
Brand:
Packard
SKU:
PH500
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PH500 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.
Description
–
KW at 208 Volt: 3.75
KW at 240 Volt: 5
Min. Coil Length (In.): 40
Max. Coil Length (In.): 125
Specs
–
Type:
Coil Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Type
...
CURRENT ITEM
3/8" OD or Less General Purpose Restring Coil Kit
SKU:
PH500
Packard
Coil Kit
Resistance Heater Coil (5000W-240V)
SKU:
34602
MARS
Replacement Part
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video