Apply to be a TradeMaster!
Main product image of Plenum Thermostat, Open at 100°F, Closes at 150°F
Magnifying glass
Hover image to zoom

Plenum Thermostat, Open at 100°F, Closes at 150°F

Brand:
Packard
SKU:
PHL503
Rating:
(0)
Q&A:
(0)
Plenum Thermostat, Open at 100°F, Closes at 150°F
Magnifying glass
Hover image to zoom
$30.56 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Opens when furnace plenum area temperature is too high
  • Shuts furnace down until the temperature returns to normal
  • Includes gasket

Specs

–
Close Temperature:

150°F

Open Temperature:

190°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Plenum Thermostat, Open at 100°F, Closes at 150°F
Plenum Thermostat, Open at 100°F, Closes at 150°F
SKU: PHL503
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy