Apply to be a TradeMaster!
Main product image of High Pressure Control with ±15 PSI Tolerance (Open 275 PSI/Closed 195 PSI)
Magnifying glass
Hover image to zoom

High Pressure Control with ±15 PSI Tolerance (Open 275 PSI/Closed 195 PSI)

Brand:
Packard
SKU:
PHP275195
Rating:
(0)
Q&A:
(0)
High Pressure Control with ±15 PSI Tolerance (Open 275 PSI/Closed 195 PSI)
Magnifying glass
Hover image to zoom
$23.45 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Female Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
High Pressure Control with ±15 PSI Tolerance (Open 275 PSI/Closed 195 PSI)

Features:
  • High pressure SPST open on pressure fall
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts (6 RLA, 36 LRA)
  • Life at rated load: 100,000 cycles
  • 1/4" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Pressure Control

Open Pressure (PSI):

275

Close Pressure (PSI):

195

Tolerence:

±15 PSI

Operating Temp Range:

20° to 176°F

Connection Size:

1/4"

Connection Type:

SAE Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy