Apply to be a TradeMaster!
Main product image of 525V HID Lighting Capacitor, Wet, ESO Oil Filled (26 MFD)
Magnifying glass
Hover image to zoom

525V HID Lighting Capacitor, Wet, ESO Oil Filled (26 MFD)

Brand:
Packard
SKU:
PLCO26525W
Rating:
(0)
Q&A:
(0)
525V HID Lighting Capacitor, Wet, ESO Oil Filled (26 MFD)
Magnifying glass
Hover image to zoom
$33.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
525v
Product Highlight: MFD
26 MFD
Product Highlight: Shape
Oval

Description

–
  • Volts: 525
  • Depth (In.): 1.75
  • Height (In.): 4.25
  • Width (In.): 2.75
  • Hertz: 50/60
  • MFD: 26
  • Shape: Oval
  • Temperature Range ºC: 90
  • Country of Origin: China
  • Type: Wet

Specs

–
Voltage:

525v

MFD:

26

Hertz:

50/60

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy