Apply to be a TradeMaster!
Main product image of Multi Mount 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120/208-240V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PM43440
Rating:
(0)
Q&A:
(0)
Multi Mount 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$35.54 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Multi

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Multi-Mount Transformers
  • 4-1/4" x 4-1/4" mounting plate included
  • 1/2" conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

This item replaces:
  • Robertshaw: 620-402
  • Global: GT5032M
  • Supco: SXT111
  • UEI: UET111

Specs

–
Mount:

Multi

Voltage (Primary):

208V

120V

240V

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Mount
Voltage (Primary)
Voltage (Secondary)
VA Rating
CURRENT ITEM
Product Image of Multi Mount 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Multi Mount 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PM43440
Multi
208V
120V
240V
24v
40
Plate
Hub
Foot
120V
208V
240V
24v
2.5v
12v
48
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy