Apply to be a TradeMaster!
Main product image of Multi Mount 120/208/240V (Input) 24/12/2.5V (Output) 50VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120/208/240V (Input) 24/12/2.5V (Output) 50VA Transformer

Brand:
Packard
SKU:
PM43450
Rating:
(0)
Q&A:
(0)
Multi Mount 120/208/240V (Input) 24/12/2.5V (Output) 50VA Transformer
Magnifying glass
Hover image to zoom
$30.52 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Multi

Description

Features:
  • Packard transformers will replace models with equal or lower VA rating
  • Multi-Mount Transformers
  • 4 1/4” X 4 1/4” mounting plate included
  • 1/2” conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

Specs

Mount:

Multi

Input Voltage:

120/208/240V

Output Voltage:

12V

24/12/2.5V

VA Rating:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
VA Rating
CURRENT ITEM
Product Image of Multi Mount 120/208/240V (Input) 24/12/2.5V (Output) 50VA Transformer
Multi Mount 120/208/240V (Input) 24/12/2.5V (Output) 50VA Transformer
SKU: PM43450
50
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy