Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (300-360 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (300-360 MFD)

Brand:
Packard
SKU:
PMJ300
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (300-360 MFD)
Magnifying glass
Hover image to zoom
$5.10 each
In Stock
In Stock
Get 2 Tue, Oct 13
This item replaces: TMJ300

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
300-360 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 1 7/16
  • Height (In.): 4 3/8
  • Hertz: 50/60
  • MFD: 300-360
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

–
Voltage:

110-125V

MFD:

300-360

Diameter (Inches):

1-7/16"

Height:

4-3/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy