The Day Savers – A National Tradesmen Day Contest
Main product image of 110-125V Start Capacitor (378-455 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (378-455 MFD)

Brand:
Packard
SKU:
PMJ378A
Rating:
(1)
Q&A:
(0)
110-125V Start Capacitor (378-455 MFD)
Magnifying glass
Hover image to zoom
PMJ378A has been discontinued
Discontinued January 3, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (378-455 MFD)
Brand:
Titan Pro
SKU:TMJ378A
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110-125V
Product Highlight: MFD
378-455 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 1 13/16
  • Height (In.): 3 3/8
  • Hertz: 50/60
  • MFD: 378-455
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

Voltage:

110-125V

MFD:

378-455

Height:

3-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 110-125V Start Capacitor (378-455 MFD)
110-125V Start Capacitor (378-455 MFD)
SKU: PMJ378A
(1)
110-125V
378-455
Round

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works perfectly

works as expected.
TIM
Denver
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?