Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
Packard Motor Run Capacitors
370 V Oval Run Capacitor (5 MFD)
Brand:
Packard
SKU:
POC5B
Rating:
(0)
Q&A:
(0)
Hover image to zoom
POC5B has been discontinued
Discontinued August 22, 2017
This product has been discontinued.
Shape:
Oval
Oval
Rectangle
Oval
Rectangle
Voltage:
370V
370V
440v
370V
440v
MFD:
5
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
Suggested Alternative:
5 MFD Oval Motor Run Capacitor (370V)
Brand:
Titan Pro
SKU:
TOC5
(6)
Order by
6PM
, receive 116 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
370V
5 MFD
Oval
Specs
–
Voltage:
370V
MFD:
5
Shape:
Oval
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video