Apply to be a TradeMaster!
Main product image of 440V Oval Motor Run Capacitor (35+7.5 MFD)
Magnifying glass
Hover image to zoom

440V Oval Motor Run Capacitor (35+7.5 MFD)

Brand:
Packard
SKU:
POCFD3575
Rating:
(0)
Q&A:
(0)
440V Oval Motor Run Capacitor (35+7.5 MFD)
Magnifying glass
Hover image to zoom
$24.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Depth (Inches)
2-13/16" Depth
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
  • Packard offers the widest range of capacitors in the industry!
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

–
MFD:

35/7.5

Shape:

Oval

Voltage:

440v

Depth (Inches):

2-13/16"

Height (Inches):

4.75"

Width (Inches):

1-3/4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Shape
Voltage
CURRENT ITEM
Product Image of 440V Oval Motor Run Capacitor (35+7.5 MFD)
440V Oval Motor Run Capacitor (35+7.5 MFD)
SKU: POCFD3575
35/7.5
Oval
440v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy