Apply to be a TradeMaster!
Main product image of Potential Relay - 395 Continuous Coil Voltage
Magnifying glass
Hover image to zoom

Potential Relay - 395 Continuous Coil Voltage

Brand:
Packard
SKU:
PR9066
Rating:
(0)
Q&A:
(0)
Potential Relay - 395 Continuous Coil Voltage
Magnifying glass
Hover image to zoom
$18.53 each
In Stock
In Stock
Get 17 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
395v

Description

–
  • Temperature range: 40 °F to 130°F
  • Class B insulation
  • Continuous duty
  • Continuous Coil Voltage: 395
  • Pick-Up Min.: 208
  • Pick-Up Max.: 239
  • Drop Out Max.: 130
  • Coil Data DC Resistive: 7147
  • Coil Data Nom. VA: 5
  • Coil Data MA: 12.7
  • Coil Data Inrush VA: 10
  • Temperature Range ºF: 40F-130F
  • Class Insulation: B

Specs

–
Product Type:

Relay

Voltage:

395v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy