Apply to be a TradeMaster!
Main product image of Manual Reset Rollout Limit Switch, Cut Out 350°F (250V)
Magnifying glass
Hover image to zoom

Manual Reset Rollout Limit Switch, Cut Out 350°F (250V)

Brand:
Packard
SKU:
PRL350
Rating:
(0)
Q&A:
(0)
Manual Reset Rollout Limit Switch, Cut Out 350°F (250V)
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 7 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Voltage
250v

Description

–
Features:
  • The PRL series of 1/2" bimetal temperature controls offers proven reliability in a compact, versatile, cost-effective design.
  • Offered in a broad temperature range to cover most heating applications
  • Auto and manual reset
  • UL recognized
Specifications:
  • Amps 16
  • Depth (In.) 0.62
  • Width (In.) 1.2
  • Hertz 50/60
  • Terminals Vertical 1/4”
  • Cut In Temp. Manual Reset
  • Cut Out Temp. 350°F
  • Voltage 250

Specs

–
Application:

Limit Control

Amperage:

16

Voltage:

250v

Cut-In Temperature:

Manual Reset

Cut-Out Temperature:

350°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Manual Reset Rollout Limit Switch, Cut Out 350°F (250V)
Manual Reset Rollout Limit Switch, Cut Out 350°F (250V)
SKU: PRL350
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy