Apply to be a TradeMaster!
Main product image of 1/2" ODF Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

1/2" ODF Sight Glass Moisture Indicator

Brand:
Packard
SKU:
PSG050ODF
Rating:
(0)
Q&A:
(0)
1/2" ODF Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$31.69 each
In Stock
In Stock
Get 2 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Maximum Working Pressure of 680 psi
  • For use with: R12, R134A, R22, R407C, R410A, R404A/507
  • Outside Diameter Flared (In.): 1/2

Specs

–
Product Type:

Moisture Indicator

Connection Type:

ODF

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy