Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (540-648 MFD)
Magnifying glass
Hover image to zoom

165V Start Capacitor (540-648 MFD)

Brand:
Packard
SKU:
PSMJ540
Rating:
(1)
Q&A:
(0)
165V Start Capacitor (540-648 MFD)
Magnifying glass
Hover image to zoom
PSMJ540 has been discontinued
Discontinued January 24, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
165V Start Capacitor (540-648 MFD)
Brand:
Titan Pro
SKU:TSMJ540
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
165v
Product Highlight: MFD
540-648 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specifications
  • Diameter (In.) 1-13/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 540-648
  • Voltage 165

Specs

MFD:

540-648

Voltage:

165v

Diameter (Inches):

1-13/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good match

Appears to be a good replacement for what could possibly be a 40 year old start capacitor. My drill press starts up easily now and this replacement was slightly smaller than the original. It was priced much less then any other competitor, so only time will tell if it holds up to repeated use.
Tony
Newark, DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?