Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (540-648 MFD)
Magnifying glass
Hover image to zoom
165V Start Capacitor (540-648 MFD)
Magnifying glass
Hover image to zoom
$17.14 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
MFD: 
540-648
540-648
Features: 
Standard
This item replaces: PSMJ540

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
540-648 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Specs

–
Diameter (Inches):

1-13/16"

Height:

3-3/8"

Shape:

Round

Features:

Standard

MFD:

540-648

Voltage:

165v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy