Apply to be a TradeMaster!
Main product image of Limit Switch (SPST, 250°F-290°F)
Magnifying glass
Hover image to zoom

Limit Switch (SPST, 250°F-290°F)

Brand:
Packard
SKU:
PT015
Rating:
(0)
Q&A:
(0)
Limit Switch (SPST, 250°F-290°F)
Magnifying glass
Hover image to zoom
$17.49 each
In Stock
In Stock
Get 2 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
250°F to 290°F

Description

Specifications:
  • Temperature Range: 250°F-290°F
  • Switch Action: Open On Rise
  • Switch Type: SPST

Specs

Product Type:

Limit Switch

Switch:

SPST

Temperature Range (F):

250°F to 290°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Limit Switch (SPST, 250°F-290°F)
Limit Switch (SPST, 250°F-290°F)
SKU: PT015

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy