Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor w/ Resistor (161-193 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor w/ Resistor (161-193 MFD)

Brand:
Packard
SKU:
PTMJ161R
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor w/ Resistor (161-193 MFD)
Magnifying glass
Hover image to zoom
PTMJ161R has been discontinued
Discontinued June 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor w/ Resistor (161-193 MFD)
Brand:
Titan Pro
SKU:TTMJ161R
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Voltage:

220-250V

MFD:

161-193

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY FROM SUPPLE HOUSE FOR PRODUCTS

WORKED PERFECTLY. GLAD I BOUGHT IT.
JOHNNY
SPRING GROVE PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?