The Day Savers – A National Tradesmen Day Contest
Main product image of 220-250V Start Capacitor w/ Resistor (161-193 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor w/ Resistor (161-193 MFD)

Brand:
Titan Pro
SKU:
TTMJ161R
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor w/ Resistor (161-193 MFD)
Magnifying glass
Hover image to zoom
$8.20 each
In Stock
In Stock
Get 1 Thu, Sep 3
Order by today, receive Thursday
MFD
161-193
243-292
Height
3-3/8"
Features
Resistor

MANUALS (1)


This item replaces: PTMJ161R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220-250V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

Features:

Resistor

Voltage:

220-250V

MFD:

161-193

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY FROM SUPPLE HOUSE FOR PRODUCTS

WORKED PERFECTLY. GLAD I BOUGHT IT.
JOHNNY
SPRING GROVE PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy