Apply to be a TradeMaster!
Main product image of 3.75" OD Stock PVL, Variable Pitch Pulley (5/8" Bore)
Magnifying glass
Hover image to zoom

3.75" OD Stock PVL, Variable Pitch Pulley (5/8" Bore)

Brand:
Packard
SKU:
PVL4058
Rating:
(0)
Q&A:
(0)
3.75" OD Stock PVL, Variable Pitch Pulley (5/8" Bore)
Magnifying glass
Hover image to zoom
$26.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Dimension (In.) K: 37/64
  • Dimension (In.) L: 1-11/16
  • Dimension (In.) O.D.: 3.75
  • 3L Belts Max. Pitch: 3.1
  • 3L Belts Min. Pitch: 2.3
  • 3L Belts Turns Open: 0
  • 4L or A Belts Max. Datum: 3.4
  • 4L or A Belts Min. Datum: 2.4
  • 4L or A Belts Turns Open: 5
  • 5L or B Belts Max. Datum: 4.1
  • 5L or B Belts Min. Datum: 2.7
  • 5L or B Belts Min. Turns Open: 6
  • 5V Belts Max. Pitch: 3.1
  • 5V Belts Min. Pitch: 2.3
  • Outside Diameter (In.): 3.75
  • Dimension (In.) F Max.: 1
  • Dimension (In.) F Min.: 5/8
  • Dimension (In.) G Max.: 7/8
  • Dimension (In.) G Min.: 1/2
  • Stock Bore (In.): 5/8
  • 3L Belts Min. Turns Open: 4
  • 3L Belts Max. Turns Open: 0
  • 4L or A Belts Min. Turns Open: 5
  • 4L or A Belts Max. Turns Open: 0
  • 5L or B Belts Max. Turns Open: 1
  • Pulley Type: 2

Specs

–
Product Type:

Pulley

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy