Apply to be a TradeMaster!
Main product image of 6" OD, Stock PVP Variable Pitch Single Groove Pulleys (1-1/8" Bore)
Magnifying glass
Hover image to zoom

6" OD, Stock PVP Variable Pitch Single Groove Pulleys (1-1/8" Bore)

Brand:
Packard
SKU:
PVP60118
Rating:
(0)
Q&A:
(0)
6" OD, Stock PVP Variable Pitch Single Groove Pulleys (1-1/8" Bore)
Magnifying glass
Hover image to zoom
$85.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • All fitted with hollow head set screws.
  • Any standard double groove Packard Drive sheave can be used as a companion sheave.
Specifications
  • Dimension (In.) K 7/16
  • Dimension (In.) L 1-21/32
  • Dimension (In.) O.D. 6.00
  • 4L or A Belts Max. Datum 5.2
  • 4L or A Belts Min. Datum 4.2
  • 4L or A Belts Turns Open 0
  • 5L or B Belts Max. Datum 5.5
  • 5L or B Belts Min. Datum 4.3
  • 5L or B Belts Min. Turns Open 6
  • Outside Diameter (In.) 6.00
  • Dimension (In.) F Max. 1-1/4
  • Dimension (In.) F Min. 7/8
  • Dimension (In.) G Max. 1-1/32
  • Dimension (In.) G Min. 21/32
  • Stock Bore (In.) 1-1/8
  • 4L or A Belts Min. Turns Open 5
  • 4L or A Belts Max. Turns Open 0
  • 5L or B Belts Max. Turns Open 0
  • Pulley Type 2

Specs

–
Product Type:

Pulley

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy